Motion
04018ET3E324T-W22G

WEG ELECTRIC CORP
04018ET3E324T-W22G

Shaft Grounding Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324/6T Frame, TEFC Enclosure, 50 Hz, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #06295239
MFR #04018ET3E324T-W22G
Your Price$6,676.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04018ET3E324T-W22G

Shaft Grounding Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324/6T Frame, TEFC Enclosure, 50 Hz, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #06295239
MFR #04018ET3E324T-W22G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,676.75/each(List $8,345.93)

Overview

Mfr description
04018ET3E324T-W22G INTERNALLY GROUNDED
  • Severe Duty Standard for W22 Motors

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    324/6T
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz, 60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1775 rpm
  • Full Load Current
    104.00–94.20 / 47.10 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • kW
    30 kW
  • Full Load Efficiency
    94.10 %
  • Volts @ Frequency
    208-230 / 460 V @ 60 Hz
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:40, F#324/6T, RPM:1800, 230/460//380 V, TEFC
  • Assembly Box Mounting
    Left Side
  • Description Keyword
    40 hp
  • Drive End Bearing
    6312 C3
  • Shaft Diameter
    1.84 in
  • Overall Length C Dimension
    31.12 in
  • Type Of Bearing
    Ball
  • Warranty
    18 months
  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6212
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    612.75 lbs
  • Harmonization Code
    8501.52.8000
  • Full Load Torque
    119 ft-lbs
  • Hp
    40 hp
  • UPC_NO
    7909158591862
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    04018ET3E324T-W22G
  • Additional Details
    Available With Internal Shaft Grounding Ring Aegis;Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;V'Ring Shaft Slinger
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6212 C3
  • Voltage
    230 V, 380 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought