Motion
PACZ125
Die-Set Plain Linear Bearing - PACZ Series, 1.2500 in Shaft Diameter, 3.5000 in Overall Length, Open
MI ITEM #06295627
MFR #PACZ125
Price$151.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die-Set Plain Linear Bearing - PACZ Series, 1.2500 in Shaft Diameter, 3.5000 in Overall Length, Open
MI ITEM #06295627
MFR #PACZ125

Mfr description
PACZ 125 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.48/each

Specifications

Dimensions

  • Overall Length
    3.5000 in
  • Shaft Diameter  
    1.2500 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    PACZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)