Motion
1827001625

AVENTICS
1827001625

Swivel Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 125 mm Bore, MP6 Mount, Aluminum Forged Material
MI ITEM #06295641
MFR #1827001625
Price$407.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001625

Swivel Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 125 mm Bore, MP6 Mount, Aluminum Forged Material
MI ITEM #06295641
MFR #1827001625

Mfr description
1827001625 SWIVEL MTG.LUG TYPE-CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.79/each

Specifications

Dimensions

  • Cylinder Size
    125 mm

Details

  • Hardware Type
    MP6 Swivel Eye Bracket
  • Manufacturer Product Page
  • Material
    Aluminum Forged
  • Mounting Type
    MP6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)