Motion
5236000092

AVENTICS
5236000092

Pivot Pin - For use with AA4 Series Air Cylinder, 125 mm Bore, Steel Material
Mi Item #06296085
MFR #5236000092
Price$29.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5236000092

Pivot Pin - For use with AA4 Series Air Cylinder, 125 mm Bore, Steel Material
Mi Item #06296085
MFR #5236000092

Mfr description
5236000092 PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.07/each

Specifications

Dimensions

  • Cylinder Size
    125 mm

Details

  • Hardware Type
    Pivot Pin
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)