Motion
20-TG16
Dyneema Sleeves, 16 Length, Dsm Certified
MI ITEM #06296094
MFR #20-TG16
List Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dyneema Sleeves, 16 Length, Dsm Certified
MI ITEM #06296094
MFR #20-TG16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.60/each for your price

Overview

Mfr description
20 TG 16 2-PLY DYNEEMA SLEEVE 16"
  • Dyneema® Diamond blended construction offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Seamless construction for comfort, fit and dexterity
  • Elastic ends for a snug fit and to eliminate debris from entering
  • Gray color is great for hiding dirt
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Garment Type
    Cut Resistant
  • Length
    45.7 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Nylon
  • Color
    Gray
  • Width
    30.48 cm
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
  • Approval Listing Regulations
    ASTM F 1790-04
  • Size
    16
  • Ansi Isea Cut Resistance Level
    A3
  • En 388 Cut Resistance Level
    3
  • Manufacturer Upc Number
    616314058967
  • UPC_NO
    616314058967
  • Manufacturer Product Page
  • Technical Specifications
  • Additional Details
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing. Spun Dyneema and Nylon blend - Offers unparalleled comfort and coolness while providing cut and abrasion resistance - Seamless construction for comfort, fit and dexterity - Elastic ends for a snug fit and to eliminate debris from entering - Gray color is great for hiding dirt - Launderable for extended life and to reduce replacement costs
  • Construction Description
    Seamless Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Dyneema Diamond Technology
  • Spec Sheet
  • Features
    Dyneema® Diamond blended construction offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text