Specifications
Dimensions
- Length10 ft
- Wear Surface Width1.00 in
Details
- Rail MaterialUHMW
- Rail TypeEll Tee
- Sheath Channel MaterialStainless Steel
- UPC_NO782934803208
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)