1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
OBS CHN GUIDE A600 AL 10FT
10309224 Rexnord A600 Series Chain Guide
MI ITEM #
06296891
MFR #
OBS CHN GUIDE A600 AL 10FT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Guides and Rails
REXNORD INC OBS CHN GUIDE A600 AL 10FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
OBS CHN GUIDE A600 AL 10FT
10309224 Rexnord A600 Series Chain Guide
MI ITEM #
06296891
MFR #
OBS CHN GUIDE A600 AL 10FT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
10 ft
Overall Height
15.8 mm
Weight
2.92 lbs
Details
Accessory Type
Chain Guide
Additional Details
Product Handling
Material
Aluminum
UPC_NO
782934777950
Overview
Mfr description
10309224 CHN GUIDE A600 AL 10FT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data