Motion
10309156 CHN GUIDE P813 UH 10FT

REXNORD INC
10309156 CHN GUIDE P813 UH 10FT

RX-P813-10 Flat Top Conveyor Chain Accessory - Chain Guide, 10 ft Overall Length, Polyethylene UHMWPE Material
MI ITEM #06296892
MFR #10309156 CHN GUIDE P813 UH 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309156 CHN GUIDE P813 UH 10FT

RX-P813-10 Flat Top Conveyor Chain Accessory - Chain Guide, 10 ft Overall Length, Polyethylene UHMWPE Material
MI ITEM #06296892
MFR #10309156 CHN GUIDE P813 UH 10FT

Mfr description
10309156 CHN GUIDE P813 UH 10FT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 ft
  • Weight
    0.48 lbs

Details

  • Accessory Type
    Chain Guide
  • Material
    Polyethylene UHMWPE
  • UPC_NO
    782934777271

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)