Motion
PL010X013EF

TSUBAKI (UST)
PL010X013EF

Keyless Bushing - EF Series, 10 mm ID, 13 mm OD
MI ITEM #06296914
MFR #PL010X013EF
Your Price$182.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL010X013EF

Keyless Bushing - EF Series, 10 mm ID, 13 mm OD
MI ITEM #06296914
MFR #PL010X013EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$182.77/each(List $219.32)

Overview

Mfr description
PL010X013EF POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    1751 lbs
  • Number Of Locking Screws
    3
  • Screw Size
    M4x16
  • Shaft Contact Pressure
    292 N/mm^2
  • Hub Contact Pressure
    32489 psi
  • Overall Length
    0.9250 in
  • Series
    EF
  • Weight
    0.090 lbs
  • Bore Diameter
    10 mm
  • Bolt Size
    M4x16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text