Overview
Mfr description
NCA1J200-1000 CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter2.0000 in
- Stroke10.0000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Made to OrderYes
- Mounting TypeHead Trunnion
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data