1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTH BY HONEYWELL
30100K
Instant Cold Pack, White, 5In. x 9In.
MI ITEM #
06296957
MFR #
30100K
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
NORTH BY HONEYWELL 30100K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTH BY HONEYWELL
30100K
Instant Cold Pack, White, 5In. x 9In.
MI ITEM #
06296957
MFR #
30100K
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
30100K COLD PACK 6 X 9
Specifications
Length
9 in
Width
5 in
Package Quantity
1
Color
White
Disposable
Yes
Material
Latex-Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data