Motion
0110000403001

SIMPLE GREEN
0110000403001

Rig Wash - Concentrated, 1 gal, Plastic Bottle, Unscented Scent
MI ITEM #06297002
MFR #0110000403001
Price$39.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
0110000403001

Rig Wash - Concentrated, 1 gal, Plastic Bottle, Unscented Scent
MI ITEM #06297002
MFR #0110000403001

Mfr description
0110000403001 1 GAL 6.10 X 6.10 X 12.00
  • Powerful formula cuts through the heavy oils, grease and drill muds
  • Cleans without the harsh solvents found in other commonly used products
  • Non-corrosive to metals (when used as directed)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.11/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    8.884 lbs

Details

  • Color
    Clear
  • Concentration
    Concentrated
  • ECCN
    EAR99
  • Form
    Liquid
  • Product Types
    Cleaner / Degreaser
  • Scent
    Unscented
  • UPC_NO
    04331800234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)