Motion
SPLIT COLLAR RND 612 D1-7/16IN 1KW PA

REXNORD INC
SPLIT COLLAR RND 612 D1-7/16IN 1KW PA

Split Shaft Collar - Two Piece - Split, Plastic, 1.4375 in Bore, 2.5000 in OD
Mi Item #06297042
MFR #SPLIT COLLAR RND 612 D1-7/16IN 1KW PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SPLIT COLLAR RND 612 D1-7/16IN 1KW PA

Split Shaft Collar - Two Piece - Split, Plastic, 1.4375 in Bore, 2.5000 in OD
Mi Item #06297042
MFR #SPLIT COLLAR RND 612 D1-7/16IN 1KW PA

Mfr description
10129489 SPLIT COLLAR RND 612 D1-7/16IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Outside Diameter
    2.5000 in

Details

  • Construction
    Two Piece - Split
  • Manufacturer Upc Number
    793699933246
  • Material
    Plastic
  • Product Type
    Shaft Collars
  • UPC_NO
    793699933246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)