Motion
R-MODULE PEARL PE WH L121MM OLD

REXNORD INC
R-MODULE PEARL PE WH L121MM OLD

R-MODULE PEARL PE WH L121MM OLD
Mi Item #06297043
MFR #R-MODULE PEARL PE WH L121MM OLD
Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R-MODULE PEARL PE WH L121MM OLD

R-MODULE PEARL PE WH L121MM OLD
Mi Item #06297043
MFR #R-MODULE PEARL PE WH L121MM OLD

Mfr description
10030003 R-MODULE PEARL PE WH L121MM OLD
  • Pearl™ Roller Side Guide Module - 4.76 Inches Inches Length
  • Rollers in Polyethylene Material White In Color, Frame and Pins in Acetal (POM) Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.25/each

Specifications

Dimensions

  • Length
    121.00 in
  • Weight
    0.08 lbs
  • Width
    50.00 in

Details

  • Accessory Type
    Conveyor Accessories
  • Country of Origin
    Italy
  • Manufacturer Upc Number
    662864326520
  • UPC_NO
    662864326520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)