Motion
R-MODULE PEARL PE GY L121MM OLD

REXNORD INC
R-MODULE PEARL PE GY L121MM OLD

0-640463 Flat Top Conveyor Chain Accessory - Roller Side Guide Module, 4.7600 in Overall Length, Brown, Frame in Acetal:Rollers in polyethylene Material
Mi Item #06297044
MFR #R-MODULE PEARL PE GY L121MM OLD
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R-MODULE PEARL PE GY L121MM OLD

0-640463 Flat Top Conveyor Chain Accessory - Roller Side Guide Module, 4.7600 in Overall Length, Brown, Frame in Acetal:Rollers in polyethylene Material
Mi Item #06297044
MFR #R-MODULE PEARL PE GY L121MM OLD

Mfr description
10030112 R-MODULE PEARL PE GY L121MM OLD
  • Pearl™ Roller Side Guide Module - 4.76 Inches Inches Length
  • Rollers in Polyethylene Material Brown In Color, Frame and Pins in Acetal (POM) Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Length
    4.7600 in
  • Weight
    0.08 lbs
  • Width
    50.00 in

Details

  • Accessory Type
    Roller Side Guide Module
  • Color
    Brown
  • Country of Origin
    Italy
  • Material
    Frame in Acetal:Rollers in polyethylene
  • UPC_NO
    662864327763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)