Motion
NOSEOVER DYN 8500 BWR 6IN

REXNORD INC
NOSEOVER DYN 8500 BWR 6IN

Nose-Over Bar - Nose-Over Bar, 6 in Overall Length, Polyamide Material
MI ITEM #06297048
MFR #NOSEOVER DYN 8500 BWR 6IN
Price$62.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NOSEOVER DYN 8500 BWR 6IN

Nose-Over Bar - Nose-Over Bar, 6 in Overall Length, Polyamide Material
MI ITEM #06297048
MFR #NOSEOVER DYN 8500 BWR 6IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.33/each

Specifications

Dimensions

  • Length
    6 in
  • Weight
    0.58 lbs
  • Width
    12 in

Details

  • Accessory Type
    Nose-Over Bar
  • Country of Origin
    Mexico
  • Material
    Polyamide
  • UPC_NO
    782934696701

Overview

Mfr description
10193110 NOSEOVER ASSY 8500 DYN 6IN BWR
  • 8500 Series Dynamic Nose-over Bar
  • 6 Inches in Overall Length
  • Polyamide Material with Steel Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought