Motion
612-611283

REXNORD INC
612-611283

Split Shaft Collar - Two Piece - Split, Plastic, 1.5000 in Bore, 2.5000 in OD
Mi Item #06297049
MFR #612-611283
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
612-611283

Split Shaft Collar - Two Piece - Split, Plastic, 1.5000 in Bore, 2.5000 in OD
Mi Item #06297049
MFR #612-611283

Mfr description
10129491 SPLIT COLLAR RND 612 D1-1/2IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.5000 in

Details

  • Construction
    Two Piece - Split
  • Manufacturer Upc Number
    662864355445
  • Material
    Plastic
  • Product Type
    Shaft Collars
  • UPC_NO
    662864355445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)