Overview
Mfr description
10129501 SPLIT COLLAR RND 612 D40MM PA
Specifications
- Manufacturer Upc Number662864355452
- UPC_NO662864355452
- Bore Diameter40 mm
- Manufacturer Catalog Number10129501
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data