Motion
10139333 R-GUI 756 PEARL PE BN 1S1H

REXNORD INC
10139333 R-GUI 756 PEARL PE BN 1S1H

756-657041-16 Flat Top Conveyor Chain Accessory - Roller Side Guide Module, 96.2500 in Overall Length, Brown, 1.8500 in Width, Metal profile in anodized aluminum, rollers in polyethylene (PE), frame and pins in acetal (POM) Material
Mi Item #06297135
MFR #10139333 R-GUI 756 PEARL PE BN 1S1H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10139333 R-GUI 756 PEARL PE BN 1S1H

756-657041-16 Flat Top Conveyor Chain Accessory - Roller Side Guide Module, 96.2500 in Overall Length, Brown, 1.8500 in Width, Metal profile in anodized aluminum, rollers in polyethylene (PE), frame and pins in acetal (POM) Material
Mi Item #06297135
MFR #10139333 R-GUI 756 PEARL PE BN 1S1H

Mfr description
10139333 R-GUI 756 PEARL PE BN 1S1H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    96.2500 in
  • Weight
    5.86 lbs
  • Width
    1.8500 in

Details

  • Accessory Type
    Roller Side Guide Module
  • Color
    Brown
  • Material
    Metal profile in anodized aluminum, rollers in polyethylene (PE), frame and pins in acetal (POM)
  • UPC_NO
    662864326896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)