Motion
R-GUI 756 PEARL PE WH 1S2H AL 120IN

REXNORD INC
R-GUI 756 PEARL PE WH 1S2H AL 120IN

756-607753 Flat Top Conveyor Chain Accessory - Roller Side Guide Module, 120.0000 in Overall Length, White, 3.6600 in Width, Metal profile in anodized aluminum, rollers in polyethylene (PE), frame and pins in acetal (POM) Material
MI ITEM #06297182
MFR #R-GUI 756 PEARL PE WH 1S2H AL 120IN
Price$508.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R-GUI 756 PEARL PE WH 1S2H AL 120IN

756-607753 Flat Top Conveyor Chain Accessory - Roller Side Guide Module, 120.0000 in Overall Length, White, 3.6600 in Width, Metal profile in anodized aluminum, rollers in polyethylene (PE), frame and pins in acetal (POM) Material
MI ITEM #06297182
MFR #R-GUI 756 PEARL PE WH 1S2H AL 120IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$508.86/each

Specifications

Dimensions

  • Length
    120.0000 in
  • Weight
    12.33 lbs
  • Width
    3.6600 in

Details

  • Accessory Type
    Roller Side Guide Module
  • Color
    White
  • Country of Origin
    Italy
  • Material
    Metal profile in anodized aluminum, rollers in polyethylene (PE), frame and pins in acetal (POM)
  • UPC_NO
    662864352659

Overview

Mfr description
10139283 R-GUI 756 PEARL PE WH 1S2H
  • Pearl™ Roller Side Guide - 1 Side 2 High
  • 120 Inches Length
  • Anodized Aluminum Structure, Rollers in Polyethylene Material White In Color, Frame and Pins in Acetal (POM) Material
  • Use 5/16 Inch or M8 Bolts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought