Motion
R-GUI 756 PEARL PE BN 1S2H AL 120IN

REXNORD INC
R-GUI 756 PEARL PE BN 1S2H AL 120IN

756-657031 Rexnord 1S2H Series Pearl Guide Rail
Mi Item #06297184
MFR #R-GUI 756 PEARL PE BN 1S2H AL 120IN
Price$535.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R-GUI 756 PEARL PE BN 1S2H AL 120IN

756-657031 Rexnord 1S2H Series Pearl Guide Rail
Mi Item #06297184
MFR #R-GUI 756 PEARL PE BN 1S2H AL 120IN

Mfr description
10139304 R-GUI 756 PEARL PE BN 1S2H
  • Pearl™ Roller Side Guide - 1 Side 2 High
  • 120 Inches Length
  • Anodized Aluminum Structure, Rollers in Polyethylene Material Brown In Color, Frame and Pins in Acetal (POM) Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.90/each

Specifications

Dimensions

  • Height
    6.00 in
  • Length
    10 ft
  • Overall Height
    93 mm
  • Weight
    12.33 lbs
  • Width
    3.6600 in

Details

  • Accessory Type
    Guide Rail
  • Additional Details
    Product Handling
  • Color
    Brown
  • Material
    Metal profile in anodized aluminum, rollers in polyethylene (PE), frame and pins in acetal (POM)
  • Series
    1S2H Pearl Guide Rails
  • UPC_NO
    662864327152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)