Motion
R-GUI 756 PEARL PE BN 1S1H AL 120IN

REXNORD INC
R-GUI 756 PEARL PE BN 1S1H AL 120IN

Flat Top Conveyor Guide Rail - 1.8500 in Width, 10 ft Length, Brown Color
Mi Item #06297186
MFR #R-GUI 756 PEARL PE BN 1S1H AL 120IN
Price$307.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R-GUI 756 PEARL PE BN 1S1H AL 120IN

Flat Top Conveyor Guide Rail - 1.8500 in Width, 10 ft Length, Brown Color
Mi Item #06297186
MFR #R-GUI 756 PEARL PE BN 1S1H AL 120IN

Mfr description
10139325 R-GUI 756 PEARL PE BN 1S1H
  • Pearl™ Roller Side Guide - 1 Side 1 High
  • 120 Inches Length
  • Anodized Aluminum Structure, Rollers in Polyethylene Material Brown In Color, Frame and Pins in Acetal (POM) Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.29/each

Specifications

Dimensions

  • Height
    6.00 in
  • Length
    10 ft
  • Overall Height
    47 mm
  • Weight
    7.32 lbs
  • Width
    1.8500 in

Details

  • Accessory Type
    Guide Rail
  • Additional Details
    Product Handling
  • Color
    Brown
  • Manufacturer Product Page
  • Material
    Anodized Aluminum Structure
  • Series
    1S1H Pearl Guide Rails
  • UPC_NO
    662864326940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)