Motion
CROSS CLAMP 732 D12X16MM 1/2X5/8IN Q-SET

REXNORD INC
CROSS CLAMP 732 D12X16MM 1/2X5/8IN Q-SET

CROSS CLAMP 732 D12X16MM 1/2X5/8IN Q-SET
Mi Item #06297221
MFR #CROSS CLAMP 732 D12X16MM 1/2X5/8IN Q-SET
Price$108.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CROSS CLAMP 732 D12X16MM 1/2X5/8IN Q-SET

CROSS CLAMP 732 D12X16MM 1/2X5/8IN Q-SET
Mi Item #06297221
MFR #CROSS CLAMP 732 D12X16MM 1/2X5/8IN Q-SET

Mfr description
10138978 CROSS CLAMP 732 D12X16MM
  • Cross Block with Quick-Set Feature
  • Vertical Diameter 1/2 Inch and Horizontal Diameter 5/8 Inch
  • Clamps and Knobs in Polyamide Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.73/each

Specifications

Dimensions

  • Overall Width
    4.1100 in

Details

  • Manufacturer Upc Number
    662864355322
  • Material
    Clamps and Knobs in Polyamide Material, Stainless Steel Eyebolts
  • UPC_NO
    662864355322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)