Motion
CROSS CLAMP 732 D16X16MM 5/8X5/8IN Q-SET

REXNORD INC
CROSS CLAMP 732 D16X16MM 5/8X5/8IN Q-SET

CROSS CLAMP 732 D16X16MM 5/8X5/8IN Q-SET
MI ITEM #06297222
MFR #CROSS CLAMP 732 D16X16MM 5/8X5/8IN Q-SET
Your Price$53.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CROSS CLAMP 732 D16X16MM 5/8X5/8IN Q-SET

CROSS CLAMP 732 D16X16MM 5/8X5/8IN Q-SET
MI ITEM #06297222
MFR #CROSS CLAMP 732 D16X16MM 5/8X5/8IN Q-SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.45/each(List $61.46)

Overview

Mfr description
10138979 CROSS CLAMP 732 D16X16MM
  • Cross Block with Quick-Set Feature
  • Vertical Diameter 5/8 Inch and Horizontal Diameter 5/8 Inch
  • Clamps and Knobs in Polyamide Material
  • Stainless Steel Eyebolts

Specifications

  • Clamp Type
    Cross Clamp
  • Overall Width
    4.1100 in
  • Material
    Polyamide
  • UPC_NO
    662864355339

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought