Motion
SEP-BLOCK 852 1S1H POM

REXNORD INC
SEP-BLOCK 852 1S1H POM

SEP-BLOCK 852 1S1H POM
Mi Item #06297226
MFR #SEP-BLOCK 852 1S1H POM
Price$8.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SEP-BLOCK 852 1S1H POM

SEP-BLOCK 852 1S1H POM
Mi Item #06297226
MFR #SEP-BLOCK 852 1S1H POM

Mfr description
10199584 SEP-BLOCK 852 1S1H POM
  • Roller Guide Separation Block - 852
  • 3.94 Inches Length, 1.80 Inches Height
  • Acetal (POM) Material, White in Color
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.31/each

Specifications

Dimensions

  • Length
    1.8000 in
  • Weight
    0.46 lbs
  • Width
    46.00 in

Details

  • Accessory Type
    Separation Block
  • Color
    White
  • Country of Origin
    Italy
  • UPC_NO
    782934721724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)