1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
SEP-BLOCK 854 2S1H POM
Separation Block - Separation Block, 1.8000 in Overall Length, White, Acetal (POM) Material Material
MI ITEM #
06297227
MFR #
SEP-BLOCK 854 2S1H POM
Price
$11.82
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC SEP-BLOCK 854 2S1H POM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
SEP-BLOCK 854 2S1H POM
Separation Block - Separation Block, 1.8000 in Overall Length, White, Acetal (POM) Material Material
MI ITEM #
06297227
MFR #
SEP-BLOCK 854 2S1H POM
Mfr description
10199587 SEP-BLOCK 854 2S1H POM
Roller Guide Separation Block - 852
3.94 Inches Length, 1.80 Inches Height
Acetal (POM) Material, White in Color
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11
.82
/each
Add to Cart
Specifications
Dimensions
Length
1.8000 in
Weight
0.23 lbs
Width
46.00 in
Details
Accessory Type
Separation Block
Color
White
Country of Origin
Italy
Material
Acetal (POM) Material
UPC_NO
782934721731
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items