Motion
0100000103055

SIMPLE GREEN
0100000103055

Oil Rig Wash - 55 gal, Drum
Mi Item #06297259
MFR #0100000103055
Price$1,475.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
0100000103055

Oil Rig Wash - 55 gal, Drum
Mi Item #06297259
MFR #0100000103055

Mfr description
0100000103055 55 GAL 23.20 X 23.20 X
  • Easily cuts through the heavy oils, grease and drill muds found in the petroleum industry, helping to keep equipment and vehicles running at optimum levels
  • Cleans and maintains platforms, decks, derricks, liners, casings, crown and traveling blocks, and blowout preventers
  • Ideal for cleaning on and off-shore drilling rigs and equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,475.49/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • VOC Content
    20 g/L

Details

  • Appearance
    Clear Liquid
  • Base Formulation
    Water
  • Color
    Clear
  • Container Type
    Drum
  • Form
    Liquid
  • pH Range
    10.0 to 11.5
  • Removes
    Grease, Oil, Road Grime
  • Type
    Concentrated
  • UPC_NO
    043318002441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)