Motion
25A-MGPL12-200Z-M9BW

SMC CORP OF AMERICA
25A-MGPL12-200Z-M9BW

25A-MGPL12-200Z-M9BW
Mi Item #06297852
MFR #25A-MGPL12-200Z-M9BW
Price$951.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MGPL12-200Z-M9BW

25A-MGPL12-200Z-M9BW
Mi Item #06297852
MFR #25A-MGPL12-200Z-M9BW

Mfr description
25A-MGPL12-200Z-M9BW CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    Yes
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    L12-200Z-M9BW
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Ball Bushing, Rubber Bumpers
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Special Applications
    Low Dew Point Environments
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)