Motion
9205X12X16
9205X12X16 ADAPTER STRAIGHT MP-FPS
MI ITEM #06298187
MFR #9205X12X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9205X12X16 ADAPTER STRAIGHT MP-FPS
MI ITEM #06298187
MFR #9205X12X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9205X12X16 ADAPTER STRAIGHT MP-FPS

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPT
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-14
  • End 2 Style
    NPT Swivel
  • End 2 Size
    1 in
  • End 2 Thread
    1-11-1/2
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.81 in / 45.974 mm
  • Weight
    0.48 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.5 in / 38.1 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text