Specifications
Dimensions
- Bore Diameter40 mm
Details
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO80067514734
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)