Motion
HERA55 KIT, MTG T-BASE 42

HUB CITY INC
HERA55 KIT, MTG T-BASE 42

Hera® Speed Reducer Horizontal Base Kit - HERA55 Reducer Size, Cast Iron Material
Mi Item #06298344
MFR #HERA55 KIT, MTG T-BASE 42
Price$864.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55 KIT, MTG T-BASE 42

Hera® Speed Reducer Horizontal Base Kit - HERA55 Reducer Size, Cast Iron Material
Mi Item #06298344
MFR #HERA55 KIT, MTG T-BASE 42

Mfr description
0259-00116 HERA55 KIT, MTG T-BASE 42
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.51/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA55
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    16 in
  • Shipping Dimensions Width
    12 in
  • Weight
    22 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798748597
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)