Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20K-N01E4-1Z

Standard Air Regulator - NPT 0.1250 Port, 2.9 to 29 psi
MI ITEM #06298535
MFR #AR20K-N01E4-1Z

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AR20K-N01E4-1Z

Specifications

  • Port Size
    1/8 NPT
  • Set Pressure Range
    3 to 30 psi
  • Maximum Set Pressure
    29 psi
  • Knob Type
    Downward Knob
  • Included Options
    Backflow Function, Name Plate, Pressure Gauge - psi, °F, Square Embedded Pressure Gauge with Limit Indicator
  • Fluid Comp
    Air
  • Body Size
    20
  • Thread Standard
    NPT
  • Inlet Port Type
    Straight
  • Series/System
    AR
  • Pressure Gauge Included
    Without Pressure Gauge
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text