Motion
CQ2B80TN-25DMZ-XB6

SMC CORP OF AMERICA
CQ2B80TN-25DMZ-XB6

COMPACT CylinderINDER, CQ2-Z
Mi Item #06298536
MFR #CQ2B80TN-25DMZ-XB6
Price$145.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B80TN-25DMZ-XB6

COMPACT CylinderINDER, CQ2-Z
Mi Item #06298536
MFR #CQ2B80TN-25DMZ-XB6

Mfr description
CQ2B80TN-25DMZ-XB6 CYLINDER
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Low temperature (XB7) Bore sizes (mm): 12, 16, 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.61/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQ2 compact cylinder is the world's best selling pneumatic cylinder and can be supported globally. The CQ2 is available in 15 bore sizes from 12mm to 200mm. It comes standard with male or female piston rod threads. 42 standard options make it one of the most versatile cylinder series on the market. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XB6
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options
    Heat Resistant
  • Options Included
    Auto Switch Groove, Heat Resistant, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    High Temperature
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)