Motion
FX 1E W/SEAL

LOVEJOY INC
FX 1E W/SEAL

Flanged Coupling Sleeve - F, 1, Exposed, 4.5600 in OD, 1.6900 in Length, Steel
Mi Item #06298582
MFR #FX 1E W/SEAL
Price$361.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX 1E W/SEAL

Flanged Coupling Sleeve - F, 1, Exposed, 4.5600 in OD, 1.6900 in Length, Steel
Mi Item #06298582
MFR #FX 1E W/SEAL

Mfr description
FX-1E-SLEEVE-W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.46/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Length
    1.6900 in, 42.90 mm
  • Coupling Size
    1
  • Coupling Size Code
    1
  • Distance Between Shafts
    0.1300 in, 3.30 mm
  • Hub Diameter
    3.2600 in, 82.80 mm
  • Length Through Bore
    1.6900 in, 42.90 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    1.8750 in, 48 mm
  • Maximum Bore Diameter
    1.8750 in, 48 mm
  • Outside Diameter
    4.5625 in
  • Sleeve Outside Diameter  
    4.5600 in
  • Sleeve Overall Length  
    1.6900 in
  • Weight
    2.21 lbs

Details

  • Bolt Type
    Exposed
  • Color
    Metallic
  • Compatible Sleeve Type
    Flanged Sleeve
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Flanged Style
  • Coupling Type
    CX Sleeves
  • Design Features
    Flanged style, Advanced seal design, Interchangeable with standard AGMA flange interface
  • Flex Type
    Full Flex
  • Hub Material
    1045 Steel
  • Hub Style
    Exposed Bolt
  • Includes
    Seal
  • Manufacturer Catalog Number
    697904282344
  • Manufacturer Upc Number
    697904282344
  • Material
    1045 Steel
  • Max Rpm
    9000 rpm
  • Maximum Speed
    9000 rpm
  • Maximum Torque
    11300 in/lb
  • Performance Features
    1.5 °deg F misalignment per gear mesh, Improved fastener corrosion resistance, Advanced seal design intensifying contamination resistance, Interchangeable with standard AGMA flange interface
  • Product Type
    Gear Coupling Sleeves
  • Series
    F
  • Shaft Spacing
    0.1300 in, 3.30 mm
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    11300 in
  • Torque Rating (in-lb)
    11,300.00 in-lb, 1,276.73 N-m
  • UPC_NO
    697904282344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)