Motion
FX/FXL 1E ACCY KIT

LOVEJOY INC
FX/FXL 1E ACCY KIT

Gear Coupling Component - Accessory Kit, Coupling Size: 1E, Series: HercuFlex, Material: Steel
Mi Item #06298586
MFR #FX/FXL 1E ACCY KIT
Price$87.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX/FXL 1E ACCY KIT

Gear Coupling Component - Accessory Kit, Coupling Size: 1E, Series: HercuFlex, Material: Steel
Mi Item #06298586
MFR #FX/FXL 1E ACCY KIT

Mfr description
FX/FXL-1E-ACCY-KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.01/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size Code
    1E
  • Weight
    0.32 lbs

Details

  • Compatible Sleeve Type
    Flanged Sleeve
  • Component Type
    Fastener Kit
  • Coupling Component
    Assembly
  • Coupling Style
    HercuFlex Flange Type
  • Coupling Type
    Gear
  • Design Features
    HercuFlex Flange Type Accessory Kit
  • Manufacturer Catalog Number
    697904282108
  • Manufacturer Upc Number
    697904282108
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    HercuFlex
  • Sleeve Type
    Flanged Sleeve
  • UPC_NO
    697904282108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)