Motion
MBYG80-75Z
Cylinder, TIE ROD, LOW FRICTION
MI ITEM #06298623
MFR #MBYG80-75Z
Price$356.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, TIE ROD, LOW FRICTION
MI ITEM #06298623
MFR #MBYG80-75Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$356.45/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Flange
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Head Flange
  • Options Included
    Auto Switch Capable, Light Weight, Smooth Acting
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    MB-Z
  • Special Applications
    Low speed
  • Type
    Tie-Rod

Overview

Mfr description
MBYG80-75Z CYLINDER
  • Piston speed: 5 to 500mm/s
  • Standard strokes: 25 to 800mm
  • Bore sizes: 32, 40, 50, 63, 80, 100
  • Allowable leakage rate: 0.5 L/min (ANR)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought