Motion
PT28407S 25/1

HUB CITY INC
PT28407S 25/1

Shaft Mount Speed Reducer - Reducer Size: 407, 25:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #06302812
MFR #PT28407S 25/1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
PT28407S 25/1

Shaft Mount Speed Reducer - Reducer Size: 407, 25:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #06302812
MFR #PT28407S 25/1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT28-407S25 SHAFT MOUNT REDUCER
  • Designed for the toughest applications in the industry
  • High strength ductile iron housings, rather than cast iron material
  • High Efficiency gearing is manufactured from 8620 steel, case carburized, hardened to RC62, and precision ground, AGMA Class 11, rather than crowned and shaved

Specifications

  • Manufacturer Reducer Size
    407
  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    2.4375 in
  • Output Bore Type
    Hollow
  • Series
    PowerTorque®
  • Reduction
    Double
  • Maximum Output RPM
    75 rpm
  • Maximum Output Size
    4.4375 in
  • Housing Material
    Ductile Iron
  • Housing Dimensions
    (L)8.37 x (H)28.25 x (W)20.25
  • Housing Length
    8.37 in
  • Housing Width
    20.25 in
  • Housing Height
    28.25 in
  • Maximum Output Torque
    84706 in-lbs
  • Max Input Horsepower
    105 hp @ 1875 rpm
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PT28407S 25/1
  • Manufacturer Upc Number
    662798571805
  • UPC_NO
    662798571805
  • Weight
    633 lbs
  • Agma Size
    407
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text