Motion
KMM02
Retaining Nut - M15 X 1.0 Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Carbon Steel
MI ITEM #06302829
MFR #KMM02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M15 X 1.0 Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Carbon Steel
MI ITEM #06302829
MFR #KMM02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KMM02 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    5 mm
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    MBA-02
  • Series
    KMM
  • Axial Load
    32 kN
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text