1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
89686067
Size Universal, Yellow Kevlar Cut Resistant Sleeve, 12" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends
MI ITEM #
06303179
MFR #
89686067
Price
$7.80
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Sleeves
PRO-SAFE 89686067
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
89686067
Size Universal, Yellow Kevlar Cut Resistant Sleeve, 12" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends
MI ITEM #
06303179
MFR #
89686067
Mfr description
SLA-A4-12 12" 2PLY YELLOW PRO-SAFE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.80
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Size
Universal
Details
Ansi Isea Cut Resistance Level
4
Closure Type
Elastic Opening at Both Ends
Color
Yellow
Material
Kevlar
Product Type
Protective Sleeves
PSC Code
4240
Thumb Hole
No
Type
Cut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items