Motion
89686109

PRO-SAFE
89686109

Size Universal, Yellow Kevlar Cut Resistant Sleeve, 18" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends, Made with Thumb Hole
Mi Item #06303183
MFR #89686109
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89686109

Size Universal, Yellow Kevlar Cut Resistant Sleeve, 18" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends, Made with Thumb Hole
Mi Item #06303183
MFR #89686109

Mfr description
SLA-A4-18T 18"2PLY THMB HOLE YLW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.03/each

Specifications

Dimensions

  • Length
    18 in
  • Size
    Universal

Details

  • Ansi Isea Cut Resistance Level
    4
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Yellow
  • Features
    Elastic Opening at Both Ends w/Thumbhole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Thumb Hole
    Yes
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)