1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
89704514
Size Universal, Yellow ATA Cut Resistant Sleeve, 10" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends
MI ITEM #
06303187
MFR #
89704514
Price
$5.00
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Sleeves
PRO-SAFE 89704514
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
89704514
Size Universal, Yellow ATA Cut Resistant Sleeve, 10" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends
MI ITEM #
06303187
MFR #
89704514
Mfr description
SLA-A1-10 10" 1-PLY YELLOW PROSAFE CUT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.00
/each
Add to Cart
Specifications
Dimensions
Length
10 in
Size
Universal
Details
Ansi Isea Cut Resistance Level
4
Closure Type
Elastic Opening at Both Ends
Color
Yellow
Material
ATA
Product Type
Protective Sleeves
PSC Code
4240
Thumb Hole
No
Type
Cut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items