Motion
89704555

PRO-SAFE
89704555

Size Universal, Yellow ATA Cut Resistant Sleeve, 14" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends, Made with Thumb Hole
MI ITEM #06303191
MFR #89704555
List Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89704555

Size Universal, Yellow ATA Cut Resistant Sleeve, 14" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends, Made with Thumb Hole
MI ITEM #06303191
MFR #89704555

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.60/each for your price

Overview

Mfr description
SLA-A1-14T 14" 1PLY THMB HOLE YLW

Specifications

  • Length
    14 in
  • Material
    ATA
  • Color
    Yellow
  • Closure Type
    Elastic Opening at Both Ends
  • Size
    Universal
  • Ansi Isea Cut Resistance Level
    4
  • Features
    Elastic Opening at Both Ends w/Thumbhole
  • PSC Code
    4240
  • Thumb Hole
    Yes
  • Type
    Cut Resistant
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text