Motion
89704563

PRO-SAFE
89704563

Size Universal, Yellow ATA Cut Resistant Sleeve, 16" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends
Mi Item #06303192
MFR #89704563
Price$8.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89704563

Size Universal, Yellow ATA Cut Resistant Sleeve, 16" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends
Mi Item #06303192
MFR #89704563

Mfr description
SLA-A1-16 16" 1-PLY YELLOW PROSAFE CUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.25/each

Specifications

Dimensions

  • Length
    16 in
  • Size
    Universal

Details

  • Ansi Isea Cut Resistance Level
    4
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Yellow
  • Material
    ATA
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)