Motion
89704571

PRO-SAFE
89704571

Size Universal, Yellow ATA Cut Resistant Sleeve, 18" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends
MI ITEM #06303193
MFR #89704571
Price$8.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89704571

Size Universal, Yellow ATA Cut Resistant Sleeve, 18" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends
MI ITEM #06303193
MFR #89704571

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.53/each

Specifications

Dimensions

  • Length
    18 in
  • Size
    Universal

Details

  • Ansi Isea Cut Resistance Level
    4
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Yellow
  • Material
    ATA
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Cut Resistant

Overview

Mfr description
SLA-A1-18 18" 1-PLY YELLOW PROSAFE CUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought