Motion
89704605

PRO-SAFE
89704605

Size Universal, Green/Black ATA Cut Resistant Sleeve, 12" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends
Mi Item #06303196
MFR #89704605
Price$6.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89704605

Size Universal, Green/Black ATA Cut Resistant Sleeve, 12" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends
Mi Item #06303196
MFR #89704605

Mfr description
SLA-A2-12 12"2PLY GRN/BLK PROSAFE CUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.13/each

Specifications

Dimensions

  • Length
    12 in
  • Size
    Universal

Details

  • Ansi Isea Cut Resistance Level
    4
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Green/Black
  • Material
    ATA
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)