Motion
89704621

PRO-SAFE
89704621

Size Universal, Yellow ATA Cut Resistant Sleeve, 22" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends, Made with Thumb Hole
Mi Item #06303198
MFR #89704621
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89704621

Size Universal, Yellow ATA Cut Resistant Sleeve, 22" Long Sleeve, Cut Resistance Level 4, Elastic Opening at Both Ends, Made with Thumb Hole
Mi Item #06303198
MFR #89704621

Mfr description
SLA-A1-22T 22"1PLY THMB HOLE YLW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.60/each

Specifications

Dimensions

  • Length
    22 in
  • Size
    Universal

Details

  • Ansi Isea Cut Resistance Level
    4
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Yellow
  • Features
    Elastic Opening at Both Ends w/Thumbhole
  • Material
    ATA
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Thumb Hole
    Yes
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)