Motion
89704720

PRO-SAFE
89704720

Size L (9), ANSI Cut Lvl 4, PVC Coated Cut Resistant Gloves, Fully Coated Coated, ATA/Cotton Lining, Knit Wrist, Yellow/Black, Paired
MI ITEM #06303208
MFR #89704720
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89704720

Size L (9), ANSI Cut Lvl 4, PVC Coated Cut Resistant Gloves, Fully Coated Coated, ATA/Cotton Lining, Knit Wrist, Yellow/Black, Paired
MI ITEM #06303208
MFR #89704720

Mfr description
GLA-A6-L ATA PVC DOT YLW LRG PR PROSAFE
  • Gloves with a level 4 cut resistance offer high protection against cuts or punctures. They can be used for applications including metal stamping, sheet metal handling, glass handling and food service
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Polyvinyl chloride (PVC) is a thermoplastic polymer used against acids, chemicals, greases, and oils. It is economical and abrasion resistant. It is not as puncture or cut resistant as compared to other gloves.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.20/each

Specifications

Dimensions

  • Material Weight
    7-Gauge
  • Men'S Size
    Large
  • Mens Numeric Size
    9
  • Women's Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    4
  • Coated Area
    Fully Coated
  • Coating Material
    PVC
  • Coating Style
    Dots
  • Color
    Yellow/Black
  • Cuff Type
    Knit Wrist
  • Hand
    Paired
  • Liner Material
    ATA®/Cotton
  • Material Type
    KEVLAR
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)