Motion
89704746

PRO-SAFE
89704746

PRO-SAFE Cut & Puncture Resistant Gloves - Size L or Size 9, ANSI Cut Level 3
MI ITEM #06303210
MFR #89704746
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89704746

PRO-SAFE Cut & Puncture Resistant Gloves - Size L or Size 9, ANSI Cut Level 3
MI ITEM #06303210
MFR #89704746

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.58/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    7-Gauge
  • Men'S Size
    Large
  • Mens Numeric Size
    9
  • Women's Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    3
  • Coated Area
    Fully Coated
  • Coating Material
    PVC
  • Coating Style
    Dots
  • Color
    Yellow/Black
  • Cuff Type
    Knit Wrist
  • Hand
    Paired
  • Liner Material
    ATA®/Cotton
  • Material
    Kevlar
  • Material Type
    KEVLAR
  • PSC Code
    4240
  • Type
    Cut Resistant

Overview

Mfr description
GLA-A5-L ATA PVC DOT YLW LRG PR
  • Gloves with a level 3 cut resistance offer moderate protection against cuts or punctures. They can be used for applications including light metal stamping, light duty glass handling and construction
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Polyvinyl chloride (PVC) is a thermoplastic polymer used against acids, chemicals, greases, and oils. It is economical and abrasion resistant. It is not as puncture or cut resistant as compared to other gloves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought