Motion
89704761

PRO-SAFE
89704761

Size M (8), ANSI Cut Lvl 4, PVC Coated Cut Resistant Gloves, Fully Coated Coated, ATA/Cotton Lining, Knit Wrist, Yellow/Black, Paired
MI ITEM #06303212
MFR #89704761
List Price$16.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89704761

Size M (8), ANSI Cut Lvl 4, PVC Coated Cut Resistant Gloves, Fully Coated Coated, ATA/Cotton Lining, Knit Wrist, Yellow/Black, Paired
MI ITEM #06303212
MFR #89704761

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.43/each for your price

Overview

Mfr description
GLA-A6-M ATA PVC DOT YLW MED PR PROSAFE
  • Gloves with a level 4 cut resistance offer high protection against cuts or punctures. They can be used for applications including metal stamping, sheet metal handling, glass handling and food service
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Polyvinyl chloride (PVC) is a thermoplastic polymer used against acids, chemicals, greases, and oils. It is economical and abrasion resistant. It is not as puncture or cut resistant as compared to other gloves.

Specifications

  • Ansi Isea Cut Resistance Level
    4
  • Coated Area
    Fully Coated
  • Coating Material
    PVC
  • Coating Style
    Dots
  • Color
    Yellow/Black
  • Cuff Type
    Knit Wrist
  • Type
    Cut Resistant
  • Liner Material
    ATA®/Cotton
  • Hand
    Paired
  • Material Type
    KEVLAR
  • Material Weight
    7-Gauge
  • Men'S Size
    Medium
  • Mens Numeric Size
    8
  • Women's Size
    Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought