Motion
89712046

PRO-SAFE
89712046

Size S (7), ANSI Cut Lvl 3, Kevlar Cut Resistant Gloves, Knit Wrist, Black, Paired
MI ITEM #06303221
MFR #89712046
List Price$16.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89712046

Size S (7), ANSI Cut Lvl 3, Kevlar Cut Resistant Gloves, Knit Wrist, Black, Paired
MI ITEM #06303221
MFR #89712046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.63/each for your price

Overview

Mfr description
GLA-A1-S MED WEIGHT BLK SML PR PROSAFE
  • Gloves with a level 3 cut resistance offer moderate protection against cuts or punctures. They can be used for applications including light metal stamping, light duty glass handling and construction
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Kevlar® is a lightweight, synthetic fiber that is cut, puncture and heat resistant up to 900 degrees F. It is five times stronger than steel and is commonly used in manufacturing.

Specifications

  • Ansi Isea Cut Resistance Level
    3
  • Coated Area
    Uncoated
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Type
    Cut Resistant
  • Liner Material
    Unlined
  • Hand
    Paired
  • Material
    Kevlar
  • Material Type
    KEVLAR
  • Material Weight
    7-Gauge
  • Men'S Size
    Small
  • Mens Numeric Size
    7
  • Women's Size
    Small

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text